Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL T5, BR=25, N=85, POLYURETHANE, L1=425
Mfr # 22052-0525X0425
Zoro # G623775306
product price:Â $28.65
/eaKey Features
Belt Trade Size
T5
Top Width
25 mm
Reinforcing Cord Material
Steel
Pitch Length
425 mm
Pitch
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22052-0525X0425
Zoro #
G623775306
UPC #
-
Country of Origin
Unknown
Dimensions
Belt Trade Size
T5
Top Width
25 mm
Pitch Length
425 mm
Details
Reinforcing Cord Material
Steel
Pitch
5 mm
Item
Timing Belt
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Series
22052
Industry Number
22052-0525X0425
Number of Teeth
85
Maximum Operating Temperature
80 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.