Shop NORELEM

Trapezoidal Timing Belt, 500 Teeth, Polyurethane, 5000 mm Wide, 10 mm Pitch, 22059-1016X5000

  • Mfr # 22059-1016X5000

  • Zoro # G023756257


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
AT10
Industry Number
22059-1016X5000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22059-1016X5000
Zoro #
G023756257
UPC #
-
Country of Origin
Italy

Dimensions

Belt Trade Size
AT10
Top Width
16 mm
Pitch Length
5000 mm

Details

Item
Timing Belt
Industry Number
22059-1016X5000
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
500
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
22059

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.