Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL AT10, BR=25, POLYURETHANE GRAY, L=2000
Mfr # 22059-1025X2000
Zoro # G023765853
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2,000 mm
Pitch
10 mm
Number of Teeth
200
Belt Trade Size
AT10
Belt Series
22059
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22059-1025X2000
Zoro #
G023765853
UPC #
-
Country of Origin
Italy
Dimensions
Pitch Length
2,000 mm
Belt Trade Size
AT10
Top Width
25 mm
Details
Pitch
10 mm
Number of Teeth
200
Belt Series
22059
Industry Number
22059-1025X2000
Tooth Location
One Side
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.