Shop NORELEM

TOOTHED BELT PROFIL AT10, BR=32, POLYURETHANE GRAY, L=4000

  • Mfr # 22059-1032X4000

  • Zoro # G623776242


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Polyurethane
Belt Series
22059
Number of Teeth
400
Industry Number
22059-1032X4000
Pitch Length
4,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22059-1032X4000
Zoro #
G623776242
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Length
4,000 mm
Belt Trade Size
AT10
Top Width
32 mm

Details

Belt Material
Polyurethane
Belt Series
22059
Number of Teeth
400
Industry Number
22059-1032X4000
Tooth Location
One Side
Item
Timing Belt
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Pitch
10 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.