Shop NORELEM
See all product information
TOOTHED BELT PROFIL AT10, BR=32, POLYURETHANE GRAY, L=5000
Mfr # 22059-1032X5000
Zoro # G323754939
product price:Â $409.99
/ea
Free Shipping & Returns
Key Features
Top Width
32 mm
Pitch Length
5,000 mm
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22059-1032X5000
Zoro #
G323754939
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
32 mm
Pitch Length
5,000 mm
Belt Trade Size
AT10
Details
Item
Timing Belt
Tooth Location
One Side
Belt Material
Polyurethane
Reinforcing Cord Material
Steel
Belt Series
22059
Industry Number
22059-1032X5000
Pitch
10 mm
Number of Teeth
500
Tooth Shape
Trapezoidal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.