Shop NORELEM

TOOTHED BELT PROFIL AT5, BR=10, POLYURETHANE GRAY, L=1000

  • Mfr # 22059-0510X1000

  • Zoro # G723754393


product price:  $29.65
/ea

Key Features

Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch Length
1,000 mm
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22059-0510X1000
Zoro #
G723754393
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Length
1,000 mm
Top Width
10 mm
Belt Trade Size
AT5

Details

Belt Material
Polyurethane
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Pitch
5 mm
Industry Number
22059-0510X1000
Belt Series
22059
Tooth Location
One Side
Number of Teeth
200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.