Shop NORELEM
See all product information
TOOTHED BELT PROFIL T10, BR=32, POLYURETHANE GRAY, L=3000
Mfr # 22054-1032X3000
Zoro # G623752185
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
80 Degrees C
Number of Teeth
300
Belt Series
22054
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22054-1032X3000
Zoro #
G623752185
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
T10
Top Width
32 mm
Pitch Length
3,000 mm
Details
Maximum Operating Temperature
80 Degrees C
Item
Timing Belt
Number of Teeth
300
Belt Series
22054
Reinforcing Cord Material
Steel
Belt Material
Polyurethane
Industry Number
22054-1032X3000
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.