Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL T10, BR=32, POLYURETHANE GRAY, L=500
Mfr # 22054-1032X0500
Zoro # G623757265
product price:Â $33.95
/eaKey Features
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Top Width
32 mm
Tooth Location
One Side
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22054-1032X0500
Zoro #
G623757265
UPC #
-
Country of Origin
Italy
Dimensions
Top Width
32 mm
Pitch Length
500 mm
Belt Trade Size
T10
Details
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Tooth Location
One Side
Tooth Shape
Trapezoidal
Number of Teeth
50
Reinforcing Cord Material
Steel
Pitch
10 mm
Industry Number
22054-1032X0500
Belt Series
22054
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.