Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL T2, 5, BR=6, POLYURETHANE GRAY, L=1000
Mfr # 22054-2506X1000
Zoro # G423760717
product price:Â $50.35
/eaKey Features
Belt Trade Size
T2.5
Top Width
6 mm
Tooth Location
One Side
Industry Number
22054-2506X1000
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22054-2506X1000
Zoro #
G423760717
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
T2.5
Top Width
6 mm
Pitch Length
1,000 mm
Details
Tooth Location
One Side
Industry Number
22054-2506X1000
Item
Timing Belt
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Number of Teeth
400
Pitch
2.5 mm
Belt Material
Polyurethane
Belt Series
22054
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.