Shop NORELEM
See all product information
Create Account
TOOTHED BELT PROFIL T5, BR=16, POLYURETHANE GRAY, L=3500
Mfr # 22054-0516X3500
Zoro # G323764679
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
T5
Number of Teeth
700
Belt Series
22054
Pitch Length
3,500 mm
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22054-0516X3500
Zoro #
G323764679
UPC #
-
Country of Origin
Italy
Dimensions
Belt Trade Size
T5
Pitch Length
3,500 mm
Top Width
16 mm
Details
Item
Timing Belt
Number of Teeth
700
Belt Series
22054
Belt Material
Polyurethane
Tooth Shape
Trapezoidal
Industry Number
22054-0516X3500
Tooth Location
One Side
Pitch
5 mm
Reinforcing Cord Material
Steel
Maximum Operating Temperature
80 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.