Shop NORELEM

TOOTHED BELT PROFIL T5, BR=16, POLYURETHANE GRAY, L=5000

  • Mfr # 22054-0516X5000

  • Zoro # G623753892


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Belt Series
22054
Pitch Length
5,000 mm
Pitch
5 mm
Top Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22054-0516X5000
Zoro #
G623753892
UPC #
-
Country of Origin
Italy

Dimensions

Pitch Length
5,000 mm
Top Width
16 mm
Belt Trade Size
T5

Details

Tooth Location
One Side
Belt Series
22054
Pitch
5 mm
Number of Teeth
1000
Maximum Operating Temperature
80 Degrees C
Belt Material
Polyurethane
Industry Number
22054-0516X5000
Item
Timing Belt
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.