EZ Series 11.1 GPM Residential Natural Gas High Efficiency Indoor/Outdoor Tankless Water Heater

  • Mfr # EZ111DV-NG
  • Zoro # G311776189
product price: 
$
2,589.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ111DV-NG
Zoro #
G311776189
UPC #
817000019099
Country of Origin
United States

Description

Engineered expressly for the North American residential market, the NORITZ EZ Series of high-efficiency, condensing tankless water heaters are designed to cut installation time and cost when replacing larger storage tank units. The ENERGY STAR-rated EZ models have top mounted connections, which provide installers with a wider range of tankless options, covering the majority of residential, tank-replacement opportunities. Key features of the all new EZ Series heaters include a built-in non-return valve, high grade stainless steel heat exchangers, super low BTU mode, a maximum venting length of 65 ft. and a higher Uniform Energy Factor of 0.97. NORITZ is proud to lead the industry with a 25-years heat exchanger warranty. The EZ Series heaters are the best solution for an easy tankless installation.Upgraded heat exchangers: developed with high grade stainless steel, our new EZ models are equipped with 2 heat exchangers that are built to lastBuilt-in exhaust non-return valve: new EZ models have a built-in non-return valve for common venting up to 2 EZ units, this feature allows for cost savings and eliminates the need to purchase external accessoriesSuper low BTU mode: revolutionary tankless water heater features a super low BTU mode with its burner control, which allows for optimal temperature response in conditions of low temperature rise and/or low flow rates, reduces BTU output to less than 10,000 BTUFeatures a maximum venting length of 65 ft. common vent with 2 in. or 3 in. schedule 40 PVC/CPVC, flexible PP vent materialsENERGY STAR rated natural gas tankless water heaterOptimizes the perfect air/fuel ratio based on demand for better efficiency with less moving partsHeat exchangers have a greater resistance to corrosion and scale buildup than other materials, thereby boosting system lifeNORITZ connect app is compatible with EZ units, allowing for wireless remote control of -heater functions and diagnostic/maintenance reminders, NWC-adapter is sold separately internet # 304740446Can be installed outdoors with vent cap VC-6, sold separately, internet #304740747Maximize your hot water usage by connecting 2 EZ units, the QC-2 quick connect cord can double hot water output sold separatelyVersatile venting configuration options include: outdoor vent, single vent, direct vent and 2 in./3 in. flex ventManufactured in Japan

Ratings & reviews