Shop NORPRO

6033638 Krona 8 Cups Silver Stainless Steel Multi-Cooker

  • Mfr # 6033638
  • Zoro # G603896465

product price: 
$
54.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6033638
Zoro #
G603896465
UPC #
28901006501
Country of Origin
China

Description

Krona 8 Cups Silver Stainless Steel Multi-Cooker

8 Cup Stainless Steel Krona Multi Pot by NorPro. With Straining Lid. Mix and pour omelets and batters, heat soup, milk and sauces! Stainless steel construction. Straining multi-pot with specially designed pour spout to drain liquid with ease. Simply turn the lid to seal in the steam or use either the 3mm or 6mm vent/drain holes. Has a Tri-Ply Encapsulated base that incorporates 2 layers of stainless steel with an aluminum core layer. This solid construction ensures: increased heat conductivity, even heat distribution, increased cooking efficiency, protection from hot spots and burning and reliable durability. Includes a vented glass lid and stay cool handle designed for safety, comfort and durability. Standard and metric measurements included. Hand washing recommended.

Features
  • Built to offer excellent functionality and quality
  • Made with the use of the most innovative technologies
  • Underwent rigorous quality control inspections
Specifications
  • Capacity: 8
  • Lid Included: Yes
  • Material: Stainless Steel
  • Color: Silver
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.