This item is Discontinued.

Guardair Vacuum Hose, 2" ID x 40 ft. L, Vinyl N67040

This item is Discontinued.

Guardair

Vacuum Hose, 2" ID x 40 ft. L, Vinyl (Discontinued)

Mfr # N67040
Zoro # G0033000
UPC # 690773016119
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N67040
Zoro #
G0033000
UPC #
690773016119
Country of Origin
United States

Dimensions

Hose Dia.
2"
Hose Length
480"

Details

Item
Vacuum Hose,2" ID x 40 ft. L,Vinyl
Tank Material
Vacuum Hose: Reinforced Polyethylene
Includes
(2) PVC End-Cuffs
Net Weight
13.8 lb.

Description

Vacuum Hose,2" ID x 40 ft. L,Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.