Shop HONEYWELL NORTH
See all product information
Create Account
North FAK25PL-CLSA First Aid Kit, 25 Person, 120 Pieces, Class A, Plastic Case
- Mfr # FAK25PL-CLSA
- Zoro # G702581132
product price:Â
$
94.49
/ea
Key Features
Housing Material
Plastic
Number of Components
120
Housing Type
Plastic Case
Includes
Number of People Served
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAK25PL-CLSA
- Zoro #
- G702581132
- UPC #
- 883940247298
- Country of Origin
- China
- Housing Material
- Plastic
- Number of Components
- 120
- Housing Type
- Plastic Case
- Includes
- Number of People Served
- 25
- Standards
- ANSI Z308.1-2015
Description
NORTH FAK25PL-CLSA FIRST AID KIT, 25 PERSON, 120 PIECES, CLASS A, PLASTIC CASE THE 25 PERSON FIRST AID KIT MEETS THE NEW ANSI STANDARDS. THE KIT IS CLASS A, AND FEATURES A DURABLE METAL CASE. PLASTIC BULK FIRST AID KIT KITS CONTAIN ECONOMIC BULK SUPPLIES THAT CAN BE READILY ACCESSED WHEN NEEDED. THEY ARE IDEAL FOR MANUFACTURING SETTINGS WHERE A WIDE VARIETY OF FIRST AID ITEMS ARE REQUIRED. FEATURES
- (1) 4" X 2" ADHESIVE BANDAGE (32) 1"X 3"ADHESIVE BANDAGE (2) KNUCKLE BANDAGE (1) TRIANGULAR BANDAGE, 40"X 40"X 56" (2) 2" ROLLER BANDAGE (1) 3" ROLLER BANDAGE (4) 3"X 3" GAUZE BANDAGE (2) TRAUMA PAD, 5"X 9" (2) 1/2" X 5 YDS. ADHESIVE TAPE (10) BURN CREAM 1.0G (1) BURN DRESSING 4"X 4" (4) EYE PADS W/ ADHESIVE STRIPS (1) EYE WASH, 1 OZ. (10) ANTISEPTIC TOWELETTE (10) HAND SANITIZER, .9G (6) STING RELIEF WIPES (1) COLD PACK 5" X 6" (1) SCISSORS (1) TWEEZERS (2 PAIR) EXAM GLOVES (3) NON-ASPIRIN PAIN RELIEVER, 2/POUCH (1) CPR FILTERSHIELD (1) FIST AID GUIDE
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.