
Safety Glasses Gray Lens, Clear, Gray Frame, Wraparound
Mfr # S0112
Zoro # G302568410
product price: $20.99
/ea
Sold in multiples of 2 for $41.98
Key Features
Frame Color
Clear | Gray
Lens Material
PC
Frame Style
Wraparound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0112
Zoro #
G302568410
UPC #
603390047091
Country of Origin
United States
Details
Item
Safety Glasses
Lens Color
Gray
Frame Color
Clear | Gray
Lens Material
PC
Frame Style
Wraparound
Description
UVEX ULTRASPEC 2001 OTGCLEAR FRAME
- LIGHTWEIGHT OVER-THE-GLASS UNILENS DESIGN FITS OVER RX EYEWEAR ADJUSTABLE DUOFLEX® TEMPLES IMPRINTING OPTION AVAILABLE STYLE: ADJUSTABLE TEMPLES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.