Safety Glasses, Variety of Lens Tints Lens, Gloss Black Frame, Frameless

  • Mfr # S4040

  • Zoro # G802564714


product price:  $17.23
/ea
Sold in multiples of 2 for $34.46

Key Features

Lens Color
Variety of Lens Tints
Frame Type
Frameless
Frame Color
Gloss Black
Foam Lined
Yes
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S4040
Zoro #
G802564714
UPC #
603390130281
Country of Origin
United States

Details

Item
Safety Glasses
Lens Color
Variety of Lens Tints
Frame Type
Frameless
Frame Color
Gloss Black
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1+; Certified to CSA Z94.3

Description

UVEX® TIRADE S4040 ANTI-FOG SAFETY GLASSES, BLACK FRAME, CLEAR LENS UVEX TIRADE SEALED EYEWEAR OFFERS PROTECTION IN HIGH PARTICULATE ENVIRONMENTS WHERE DUST, DIRT AND DEBRIS PRESENT THE RISK OF EYE INJURY. UVEX TIRADE FEATURES A LARGE UNILENS DESIGN FOR A WIDE FIELD OF UNOBSTRUCTED PERIPHERAL VISION, AND A SOFT FOAM SUBFRAME TO ENSURE A COMFORTABLE GAP-FREE FIT. AVAILABLE IN A VARIETY OF LENS TINTS WITH UVEXTRA® ANTI-FOG LENS COATING, UVEX TIRADE OFFERS A DEPENDABLE, COST-EFFECTIVE SOLUTION FOR INDOOR AND OUTDOOR ENVIRONMENTS REQUIRING SEALED EYEWEAR PROTECTION. PERFORMANCE FEATURES INDIRECT VENTILATION CHANNELS ON THE FOAM AND SUBFRAME PROVIDE SUPERIOR DUST FILTRATION KEEPING DEBRIS OUT OF THE EYES FRAMELESS, UNILENS DESIGN ALLOWS FOR WIDE-FIELD PERIPHERAL VISION QUICK-RELEASE HINGE SYSTEM CONVERTS EASILY FROM TEMPLES TO HEADBAND REMOVABLE TEMPLES AND STANDARD ADJUSTABLE HEADBAND INCLUDED. HYPOALLERGENIC LATEX-FREE OPTION AVAILABLE 100% NON-CONDUCTIVE DIELECTRIC DESIGN. CAN BE WORN IN ENVIRONMENTS WHERE ACCIDENTAL EXPOSURE TO ELECTRICAL CHARGE IS POSSIBLE UVEXTRA® ANTI-FOG COATED LENS REDUCES FOGGING, KEEPING LENSES CLEAR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.