Northstar Waterproof Click Lock Vinyl Plank 7" x 48" 38.45SF/16Pcs Per Carton 4.4mm 12MIL

  • Mfr # 4140300S

  • Zoro # G509930744


product price:  $95.65
/pk 16, $5.98/ea

Key Features

Length
48"
Thickness
4.4mm
Material
SPC Flooring
Width
7"
Collection
Water Proof Floating Click - Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4140300S
Zoro #
G509930744
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
48"
Thickness
4.4mm
Width
7"

Details

Color
Pino
Material
SPC Flooring
Collection
Water Proof Floating Click - Rectangle

Description

7in x 48in 12 MIL with IXPE Antimicrobial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.