3 in W, 24 in L, Coated, Zirconia Alumina, 80 Grit, Coarse
Mfr # 07660768232
Zoro # G106913164
product price:Â $15.95
/eaKey Features
Width
3 in
Length
24 in
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07660768232
Zoro #
G106913164
UPC #
76607682321
Country of Origin
United States
Dimensions
Width
3 in
Length
24 in
Details
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
80
Grade
Coarse
Backing Material
Cotton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.