5 IN. A275OP NO-FIL PAPER PSA DISC ROLL P120 GRIT AO, 100PK

  • Mfr # 66261131462

  • Zoro # G810942429


product price:  $58.15
/pk 100, $0.58/ea

Key Features

Abrasive Type
Aluminum Oxide; PSA - Pressure Sensitive Adhesive
Backing Weight
B-Weight Anti-loading Paper
Color
Brown
Max. Speed
Determined by the Backup Pad
Max. RPM
15000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66261131462
Zoro #
G810942429
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in

Details

Abrasive Type
Aluminum Oxide; PSA - Pressure Sensitive Adhesive
Backing Weight
B-Weight Anti-loading Paper
Color
Brown
Max. Speed
Determined by the Backup Pad
Max. RPM
15000
Use with
Random Orbital Sander or Right Angle Grinder
Application
Blending, Finishing, Paint Removal, Sanding
Shape
Round
Adhesive
PSA - Pressure Sensitive Adhesive

Description

Improve your dry-sanding, finishing and micro-finishing capabilities with this high-performance A275OP fine grit paper PSA disc roll designed for all materials. Heat-treated and toughened, the P-graded aluminum oxide abrasive supports a long life, a fast cut rate, and consistent finishes for optimized use. The fiber-reinforced, latex-saturated B-weight backing delivers a 50 to 60 percent improvement in tear strength while maintaining its flexibility. A water-based, non-pigmented stearate No-Fil treatment keeps the open coat resistant to loading while preventing color transfer. You can easily dispense and apply this linked disc roll thanks to the pressure sensitive adhesive.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.