Abrasive Cut-Off Wheel, Type 1, 2 1/2 in Dia, 0.0625 in Thick, 3/8 in Arbor Hole Size, 70 Grit
Mfr # 66243522372
Zoro # G2956405
product price:Â $4.29
/eaKey Features
Wheel Type
Type 1
Overall Diameter
2 1/2 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Grit
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66243522372
Zoro #
G2956405
UPC #
662435223722
Country of Origin
United States
Dimensions
Overall Diameter
2 1/2 in
Overall Thickness
0.0625 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
70
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Abrasive Material
Aluminum Oxide
Series
57A
Maximum Operating Speed
30,560 RPM
Specification
57A701-TB25N
Application
Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Reinforced Status
Reinforced
Compatible Tool Type
Cut-Off Tool, Die Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 70, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 2 1/2 in, Overall Thickness 0.0625 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Series 57A, Wheel Type Type 1, Specification 57A701-TB25N, Maximum Operating Speed 30,560 RPM, Reinforced Status Reinforced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.