Abrasive Cut-Off Wheel, Type 5, 12 in Dia, 1-7/64 in Thick, 1-1/4 in Arbor Hole Size, 54 Grit
Mfr # 69936635581
Zoro # G6013023
product price:Â $488.99
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 5
Overall Diameter
12 in
Overall Thickness
1-7/64 in
Connector Size
1-1/4 in
Grit
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69936635581
Zoro #
G6013023
UPC #
69936635581
Country of Origin
United States
Dimensions
Overall Diameter
12 in
Overall Thickness
1-7/64 in
Connector Size
1-1/4 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 5
Grit
54
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
2,705 RPM
Specification
32A54-J5VBE
Description
Abrasive Cut-Off Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.