Cloth Sanding Belt, 3x21", ZA, 36 Grit, Package Quantity 5, 3" W, 21" L, Zirconia Alumina, 36 Grit
Mfr # 07660749266
Zoro # G4469567
product price:Â $20.69
/pk 5, $4.14/ea
Sold in multiples of 5 for $103.45
Key Features
Width
3"
Length
21"
Abrasive Material
Zirconia Alumina
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07660749266
Zoro #
G4469567
UPC #
07660749266
Country of Origin
United States
Dimensions
Width
3"
Length
21"
Details
Item
Cloth Sanding Belt,3x21",ZA,36 Grit,Package Quantity 5
Abrasive Material
Zirconia Alumina
Grit
36
Description
Cloth Sanding Belt,3x21 In.,ZA,36 Grit,Package Quantity 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.