Cloth Sanding Belt, 3x24", ZA, 80 Grit, Package Quantity 5, 3" W, 24" L, Zirconia Alumina, 80 Grit
Mfr # 07660749270
Zoro # G4469619
product price:Â $21.29
/pk 5, $4.26/ea
Sold in multiples of 5 for $106.45
Key Features
Width
3"
Length
24"
Abrasive Material
Zirconia Alumina
Grit
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
07660749270
Zoro #
G4469619
UPC #
07660749270
Country of Origin
United States
Dimensions
Width
3"
Length
24"
Details
Item
Cloth Sanding Belt,3x24",ZA,80 Grit,Package Quantity 5
Abrasive Material
Zirconia Alumina
Grit
80
Description
Cloth Sanding Belt,3x24 In.,ZA,80 Grit,Package Quantity 5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.