Depressed Center Wheel, Type 27, 6 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size, Ceramic

  • Mfr # 66252846246

  • Zoro # G109754283


product price:  $10.25
/ea
Sold in multiples of 10 for $102.50

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66252846246
Zoro #
G109754283
UPC #
662528462465
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
5/8"-11

Details

Item
Depressed Center Wheel
Wheel Type
Type 27
Connector Type
Threaded Hole
Abrasive Material
Ceramic
Grit
36
Series
Quantum 3 RightCut
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel

Description

Depressed Center Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.0625 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Quantum 3 RightCut, Wheel Type Type 27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.