Norton A275 NorGrip 2-3/4in x 16-1/2in Body File Sheets - P80B, 50PK

  • Mfr # 66261131646

  • Zoro # G112336933


product price:  $108.99
/pk 50, $2.18/ea
Free Shipping & Returns

Key Features

Backing Material
Anti Loading Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Coarse
Color
Tan
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66261131646
Zoro #
G112336933
UPC #
-
Country of Origin
Canada

Dimensions

Width
2-3/4 in
Length
16-1/2 in

Details

Grit
P80
Backing Material
Anti Loading Paper
Grade
Coarse
Color
Tan
Abrasive Material
Aluminum Oxide
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Attachment Type
Hook and Loop

Description

Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.