
Norton Stick & Sand 5 in. Aluminum Oxide Adhesive A250/A290/H290 Sanding Disc 40 Grit Extra Coarse 4
Mfr # 7660705456
Zoro # G406004647
product price: $9.35
/pk 4, $2.34/eaKey Features
Disc Dia.
5 in
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Paper
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7660705456
Zoro #
G406004647
UPC #
-
Country of Origin
Canada
Dimensions
Disc Dia.
5 in
Details
Grit
40
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Paper
Abrasive Type
Coated
Attachment Type
Pressure Sensitive Adhesive
Max. RPM
12000
Description
The durable Stick & Sand A250/A290/H290 coarse grit paper PSA disc offers a great value for blending, paint removal, stock removal, stripping and sanding applications with a random orbital sander or right angle grinder. The P-graded aluminum oxide abrasive and heavy-duty E-weight backing ensure durability and tear-resistance, while the open coat design helps minimize loading. Disc changes are fast and easy since the disc comes with a convenient pressure sensitive adhesive backing.
- • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
- • Unique fiber reinforced backing is edge tear-resistant
- • Water-based stearate, No-Fil coating and open coat minimize loading
- • Good choice for open coat dry sanding; pressure sensitive adhesive backing for quick and easy disc change
- • Extra coarse (40) grit for heavy removal, stripping and dimensioning
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.