Sanding Belt, 2 in W, 48 in L, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Orange

  • Mfr # 69957345193

  • Zoro # G5625076


product price:  $123.99
/pk 10, $12.40/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
2 in
Length
48 in
Grade
Extra Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69957345193
Zoro #
G5625076
UPC #
699573451939
Country of Origin
United States

Dimensions

Width
2 in
Length
48 in
Overall Width
2 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Blaze R980P, Grade Extra Coarse, Overall Length 48 in, Overall Width 2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products