Sanding Belt, 2 in W, 60 in L, Coated, Ceramic, 60 Grit, Coarse, Blaze R980P, Orange
Mfr # 69957344901
Zoro # G5729132
product price:Â $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
2 in
Length
60 in
Grade
Coarse
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69957344901
Zoro #
G5729132
UPC #
699573449011
Country of Origin
United States
Dimensions
Width
2 in
Length
60 in
Overall Width
2 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 60 in, Overall Width 2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.