Sanding Belt, 4 in W, 36 in L, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown

  • Mfr # 78072722080

  • Zoro # G0470167


product price:  $6.99
/ea

Key Features

Abrasive Type
Coated
Width
4 in
Length
36 in
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78072722080
Zoro #
G0470167
UPC #
780727220805
Country of Origin
United States

Dimensions

Width
4 in
Length
36 in
Overall Width
4 in
Overall Length
36 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R228 Metalite, Grade Medium, Overall Length 36 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products