Sanding Belt, Coated, Zirconia Alumina, 150 Grit, Fine, BlueFire R823P, Blue
Mfr # 78072728588
Zoro # G408655960
product price:Â $3.45
/ea
Sold in multiples of 50 for $172.50
Key Features
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
150
Grade
Fine
Series
BlueFire R823P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072728588
Zoro #
G408655960
UPC #
780727285880
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
42 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
150
Grade
Fine
Series
BlueFire R823P
Color
Blue
Flexibility Type
Regular
Coating Coverage
Closed
Resistance Properties
Fray
Backing Material
Polyester
Bond Type
Resin
Backing Weight
X
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series BlueFire R823P, Grade Fine, Overall Length 42 in, Overall Width 1 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.