Sanding Belt, Coated, Zirconia Alumina, 180 Grit, Fine, BlueFire R823P, Blue
Mfr # 69957306734
Zoro # G008655896
product price:Â $125.99
/ea
Sold in multiples of 5 for $629.95
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
180
Grade
Fine
Series
BlueFire R823P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69957306734
Zoro #
G008655896
UPC #
699573067345
Country of Origin
United States
Dimensions
Overall Width
37 in
Overall Length
75 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grit
180
Grade
Fine
Series
BlueFire R823P
Color
Blue
Bond Type
Resin
Resistance Properties
Fray
Backing Material
Polyester
Flexibility Type
Regular
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series BlueFire R823P, Grade Fine, Overall Length 75 in, Overall Width 37 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.