
Stick & Sand Paper PSA File Strip H290 Aluminum Oxide P80 Grit, 3PK
Mfr # 7660700322
Zoro # G212334587
product price:Â $10.99
/pk 3, $3.66/eaKey Features
Grit
P80
Backing Material
Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7660700322
Zoro #
G212334587
UPC #
-
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
16-1/2 in
Details
Grit
P80
Backing Material
Paper
Grade
Coarse
Series
H290
Attachment Type
PSA
Application
Collision Repair, Sanding, Sanding Board, Stock Removal
Abrasive Material
Aluminum Oxide
Description
Produce a clean finish on a variety of metals, fiberglass and wood surfaces by selecting the Stick & Sand H290 coarse grit paper PSA file strip. Featuring an open-coa, E-weight paper backing for outstanding durability and load resistance, the file strip offers an aluminum oxide abrasive that provides stable cutting action for an even finish. Non-stearated materials ensure that the file strip is safe for use in sensitive workspaces, such as aerospace environments. Designed for removing moderate to heavy stock in combination with a sanding board, the Stick & Sand H290 is ideal for collision repair jobs. Quality aluminum oxide abrasiveforsmooth cut rate; consistent finish*Strong E-weight paper, open coat,providesexcellent durability and chip resistance; resists loading*Non-stearated no anti-loading agents; non-contamination often required for prime auto and aerospace paint applications*Stick to a sanding block as a good choice for moderate-to-heavy material removal*Use 80-220 grit for intermediate sanding
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.