Surface-Conditioning Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Fine
Mfr # 66623333446
Zoro # G5375763
product price:Â $23.69
/eaKey Features
Width
3 in
Length
24 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66623333446
Zoro #
G5375763
UPC #
666233334468
Country of Origin
Mexico
Dimensions
Width
3 in
Length
24 in
Overall Width
3 in
Overall Length
24 in
Details
Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Bear-Tex Rapid Prep
Color
Green
Backing Material
Polyester
Backing Weight
Y
Flexibility Type
Regular
Bond Type
Resin
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Bear-Tex Rapid Prep, Grade Fine, Overall Length 24 in, Overall Width 3 in, Backing Material Polyester, Backing Weight Y, Flexibility Type Regular, Bond Type Resin, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.