Shop NORTON CO
Create Account
46880 8 x 50 Yard Floor Paper Roll - 100 Grit
- Mfr # 662611468800
- Zoro # G903894536
product price:Â
$
298.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662611468800
- Zoro #
- G903894536
- UPC #
- 662611468800
- Country of Origin
- China
Description
Use to do the main portion of the floor, heavy stock removal, leveling floors and achieving a very smooth finish. Mount to a belt machine for continuous sanding. With heavy E, F and combination paper backings for quality cut and strength on the job.
Features- Silicon carbide
- Size - 8 in. x 50 Yard
- Grit - 100
- Dimension - 8.5 x 8.6 x 9 in.
- Item Weight - 10.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.