Grinding Wheel, Depressed Center, Type 29 - Metal 3X Flex, Size: 7 x 1/8 x 5/8-11, Max RPM: 8600

  • Mfr # 662529-17052

  • Zoro # G111436627


product price:  $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Wheel Type
Type 29
Overall Diameter
7 in.
Overall Thickness
1/8 In.
Connector Size
5/8 In. - 11
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
662529-17052
Zoro #
G111436627
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
7 in.
Overall Thickness
1/8 In.
Connector Size
5/8 In. - 11

Details

Wheel Type
Type 29
Abrasive Material
Aluminum Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.