Norton 1918572 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Stripping Disc; 40 Grit Extra Coarse - Pack of 10

  • Mfr # 1918572
  • Zoro # G703923719
product price: 
$
32.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1918572
Zoro #
G703923719
UPC #
076607683656
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Stripping Disc, 40 Grit Extra Coarse - Pack of 10
  • Pack of 10
Specifications
  • Size: 5 in.
  • Material: Zirconia Alumina
  • Attachment Style: Hook and Loop
  • Style: 5 and 8 Hole UVH
  • Grit: 40 Grit
  • Grade: Extra Coarse
  • Country of Origin: United States
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews