Norton Co
Norton 31524 Speed-Grip Discs; 3 in. ; P320B Grit; Package Of 50
- Zoro #: G804152957
- Mfr #: NOR-31524
Hover or click to zoom Tap to zoom
$57.27
Subtotal: $57.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Co #NOR-31524 Specifications
- Zoro #: G804152957
- Mfr #: NOR-31524
- UPC #: 10662611315248
- Country of Origin (subject to change): China
Description
No system anywhere holds better or fastens more easily than Speed-Grip. The quick-change hook and loop fastening system locks and unlocks each and every time. Provides cooler cutting action and a finer finish. For dust-free sanding, Speed-Grip, the Norton quick-change fastening system, is used with vacuum assist discs.
Features :- Size - 3 in.
- P320B Grit.
- Pack of 50.
- Item Weight - 0.800 lbs.
- Case Quantity - 4
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Norton Co #NOR-31524
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON CO PSA DISC 8" 80E BLUE MAG H875 (25pk) NR23576
- NORTON CO 2 Tr Bear-Tex Rapid Strip Disc Speed-Lok 11782
- NORTON CO 2" SPEED-LOK TR 36GRIT 25/PK NR38671
- NORTON CO 0 Sanding Disc, 5 in Dia, 1116 in Arbor, Coated, P100 Grit, Medium, Alumina Ceramic Abrasive 4034
- NORTON CO RAPID STRIP DISCS 4-1/2x5/8-11 (10pk) NR09585
- NORTON CO 6 Speed Grip Disc 180G 31562
- NORTON CO 5" DISC P80C - PK OF 100 NR77539
- NORTON CO 6" P220B Champagne Magnum 100/pk NR31561
- NORTON CO 5" Speedgrip P150C Gold, 100PK NR77542
- 3M Net Disc 310W, Aluminum Oxide, PK50 7100252819
- MIRKA Gold 6" Grip 37H P120 23-6MH-120
- Norton Co Hook & Loop Sanding Discs