Shop NORTON CO

Norton 547-66261126298 2 Inchx50Yd P100J Handy Rollk225

  • Mfr # 547-66261126298
  • Zoro # G004049286

product price: 
$
125.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
547-66261126298
Zoro #
G004049286
UPC #
662611262989
Country of Origin
United States

Description

  • For general purpose metal working.
  • Abrasive Trade Name: K225.
  • Width: 2".
  • Length: 50 yd.
  • Grit: 100.
  • Abrasive Material: Aluminum Oxide.
  • Body Material: Cloth.
  • Applicable Materials: Most Metals.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.