NTN-34771 6 in. Flex Maroon Discs, Gray

  • Mfr # NTN-34771
  • Zoro # G104168023
product price: 
$
75.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NTN-34771
Zoro #
G104168023
UPC #
666233347710
Country of Origin
China

Description

Norton Bear-Tex Thin-Flex scuff pads, discs and rolls products are incredibly flexible, yet durable and are perfect for contoured surfaces and tight spaces. They can be used for fine finishing and surface preparation. A special coating process ensures the grain is exposed for superior and consistent cutting action. Lasts longer than competitive pads. Provides a very consistent scratch pattern. Incredible flexibility gets into hard-to-reach areas. Maroon pads are for use before primer and on primed surfaces. Gray pads are ideal for final scuffing of blend panels. Rolls are perforated every 3" for easy tearing for just the size needed.

Features
  • Flex Maroon Discs
  • An incredibly flexible
  • Perfect for use on contoured surfaces
  • For getting into tight spaces
  • It can be used for fine finishing and surface preparation
Specifications
  • Color: Gray
  • Size: 6"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews