Shop NORTON CO
Create Account
Sanding Belt, 3 in W, 24 in L, 50 Grit, Coarse, Zirconia Aluminum Abrasive, 5PK
Mfr # 49271
Zoro # G222780534
product price:Â $41.05
/pk 5, $8.21/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49271
- Zoro #
- G222780534
- UPC #
- 076607492715
- Country of Origin
- United States
Description
BELT SANDING 3X24 IN 50GRIT Specifications: Application: For high-speed sanding, finishing and panel bonding applications Applicable Materials: Aluminum Brass Bronze Carbon Steel Fiberglass Iron Plastic Stainless Steel Wood Suitable for: Belt Sanders Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 coarse grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side-by-side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for coarse grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.