Shop All Coated Sanding Belts
Norton Co
Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 66623373759
Zoro # G2668830
original price:
$9.29
23% off
new price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623373759
- Zoro # G2668830
- UPC # 666233737597
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Overall Length | 24 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- NORTON ABRASIVES Diamd Trung n Dresng Tool, BC, 1/4, 0.0015" (66260195001)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #240 Hook & Loop, 4 Holes Vented (M-179341)
- NORTON ABRASIVES Arbor Mount Flap Disc, 7in, 40, Coarse (66261183499)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373760)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (66623373766)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373762)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue (66623373756)
- VSM Abrasive Belt, 80 Grit, Ceramic, 1x21", PK10, Coated, 1" W, 21" L, 80 Grit, Medium, Ceramic, XK870X (307832)
- Norton Co Coated Sanding Belts