Shop All Coated Sanding Belts
Norton Co
Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue
Mfr # 66623373764
Zoro # G2668788
product price: $21.15
/pk 5, $4.23/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623373764
- Zoro # G2668788
- UPC # 666233737641
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Length | 18 in |
Belt Width x Length | 3/4 in W x 18 in L |
Belt Dimensions | 3/4x18 |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 240GMX, 1/2"X18" (78270)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- WESTWARD Arbor Mount Flap Disc, 3in, 120, Fine (6NX61)
- MAKITA Sanding Belt, 1/2" W, 21" L, 80 Grit (A-34584)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue (66623373756)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373754)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373762)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373759)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (66623373766)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721318)
- Norton Co Coated Sanding Belts