MultiSand 076607 Sanding Sheet, 11 in L, 9 in W, Fine, 150 Grit, Aluminum Oxide Abrasive, 5PK
- Mfr # 07660747720
- Zoro # G124230441
product price:Â
$
6.79
/pk of 5, $1.36/ea
Sold in multiples of 2Â pks for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660747720
- Zoro #
- G124230441
- UPC #
- 076607477200
- Country of Origin
- United States
Description
SANDPAPER AL OXD 150GRT 9X11IN. Specifications:. Application: For clean and detail, hand sanding, home and leisure, finishing, manufacturing and industry, sanding, sanding block, sanding board. Applicable Materials: Aluminum Brass Bronze Carbon Steel Fiberglass Glass Hard Wood Soft Wood Stainless Steel Titanium. Finish your metal, wood and composite dry sanding projects with the aggressive cutting action of the MultiSand A212/A213/A215 fine grit paper sheet. The paper comes in A-weight or C-weight, making it ideal for general-purpose hand sanding or machine sanding applications. The P-graded, aluminum oxide grain produces cuts that remove old paint from your surfaces and sands wood, metal, plastic and fiberglass. Great for finishing and final surface prep making this fine grit paper a cost-effective option for a range of projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.