Rubbing Brick, 8x2x2 In, Coarse, SC
Mfr # 61463687830
Zoro # G2979426
product price:Â $32.15
/eaKey Features
Grit
24
Length
8 in
Width
2 in
Abrasive Material
Silicon Carbide
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
61463687830
Zoro #
G2979426
UPC #
614636878300
Country of Origin
Mexico
Dimensions
Length
8 in
Width
2 in
Height
2 in
Overall Width
2 in
Overall Length
8 in
Overall Height
2 in
Details
Item
Rubbing Brick
Grit
24
Abrasive Material
Silicon Carbide
Color
Gray
Grade
Coarse
Brick Design
Plain
Description
Rubbing Brick, Overall Length 8 in, Overall Width 2 in, Overall Height 2 in, Abrasive Material Silicon Carbide, Grit 24, Brick Design Plain, Color Gray, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.