Shop NORTON SAINT GOBAIN
Create Account
87933-2 6IN X 2IN X 3/4IN COMBO GRIT SHARPENING STONE
- Mfr # 879332
- Zoro # G424978678
product price:Â
$
14.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 879332
- Zoro #
- G424978678
- UPC #
- 076607879332
- Country of Origin
- Unknown
Description
Combination Grit Sharpening Stone, Aluminum Oxide Abrasive Material, Grade Coarse/Fine, Length 6 In., Width 2 In., Height 3/4 In., Gray Features Color: Gray Height: 3/4" Item: Combination Grit Sharpening Stone Length: 6" Width: 2" Grade: Coarse/Fine Abrasive Material: Aluminum Oxide Item Type: Combination Grit Sharpening Stone Brand: NORTON Manufacturer Part Number: 7660787933
Features:
- All purpose combination stone for economical sharpening of flat bladed tools and household utensils.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.