Sanding Belt, 4 in W, 24 in L, 50 Grit, Coarse, Zirconia Aluminum Abrasive Pair
- Mfr # 07660705473
- Zoro # G622778988
product price:Â
$
29.45
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660705473
- Zoro #
- G622778988
- UPC #
- 076607054739
- Country of Origin
- United States
Description
SANDING BELT 4X24 IN 50 GRIT Specifications: Application: For high-speed sanding, finishing and panel bonding applications Applicable Materials: Aluminum Brass Bronze Carbon Steel Fiberglass Iron Plastic Stainless Steel Wood Suitable for: Belt Sanders Engineered with a premium, self-sharpening zirconia alumina abrasive, ProSand R811/R816/R831 coarse grit cloth portable belts deliver excellent cutting on any surface. Featuring anti-static and proprietary, patented grain technologies, these belts ensure a cleaner work environment and produce a super-fine scratch pattern and finish. When compared side-by-side to the next leading competing product, these durable belts cut faster and last significantly longer. A great choice for coarse grit stock removal, these portable belts are conveniently packaged for protection during transport and easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.