Sanding Belt, 1/2 in W, 12 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072728745
Zoro # G5164616
product price:Â $1.45
/eaKey Features
Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072728745
Zoro #
G5164616
UPC #
780727287457
Country of Origin
United States
Dimensions
Width
1/2 in
Length
12 in
Overall Length
12 in
Overall Width
1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint
Flexibility Type
Regular
Bond Type
Resin
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 12 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.