Sanding Belt, 2 in W, 30 in L, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown
Mfr # 78072762561
Zoro # G5773661
product price:Â $54.29
/pk 10, $5.43/eaKey Features
Abrasive Type
Coated
Width
2 in
Length
30 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072762561
Zoro #
G5773661
UPC #
780727625617
Country of Origin
United States
Dimensions
Width
2 in
Length
30 in
Overall Width
2 in
Overall Length
30 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R228 Metalite, Grade Medium, Overall Length 30 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.