2 Valve Manifold, Soft Tip, 1/4 NPT Female x 1/4 NPT Female, 316 SS, 0.156" Orifice

  • Mfr # 2702-FFS

  • Zoro # G308576280


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Series
2602/2702
Cv
0.38
Pressure
6000 psi @ 200°F
Type
Static Pressure
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2702-FFS
Zoro #
G308576280
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Connection Type
NPT
Series
2602/2702
Cv
0.38
Pressure
6000 psi @ 200°F
Type
Static Pressure
Material of Construction
Stainless Steel
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Body Material
Steel, 316 Stainless Steel
Connection
1/4" NPT
Features
Soft Tip

Description

Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the right and the bleed valve is located on top in a 90Deg orientation, venting is to the left.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.